Shop All Circuit Breaker & Panelboard Accessories
Moeller
Molded Case Switch, 400A, 600V AC, 2 Poles
Mfr # NS3-400-NA
Zoro # G708373991
Free Shipping & Returns
$3,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Amps 400A
- Number of Poles 2
- No. of Poles 3P
- Voltage (AC) 600 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moeller
- MFR # NS3-400-NA
- Zoro # G708373991
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Molded Case Switch |
Voltage | 600V AC |
Amps | 400A |
Number of Poles | 2 |
No. of Poles | 3P |
Voltage (AC) | 600 V-AC |
Current | 400 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-620-111-D)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- ANCOR Heat Shrink Tubing 3/16in x 3in - Red - 3 Pieces (302603)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C377)
- SIEMENS BREAKER PANEL 30SP 48CIR (SN3048B1200)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 54 Poles (NQ454L2)
- EAG Ground Bar Kit, Five Position (VPKGBK5)
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800A, 3/0 AWG to 750kcmil, unit mount and I-Line, Al, qty 3 (AL800P7K)
- BLUE SEA SYSTEMS Blue Sea 4135 Clear Push Button Circuit Breaker Boot (4135)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, phase barrier, quantity 6 (S29329)
- Moeller Circuit Breaker & Panelboard Accessories