Shop All Circuit Breakers
Moeller
Molded Case Circuit Breaker, 40A, 3 Pole, 600V AC
Mfr # NZM6B-63/ZM6A-40-NA
Zoro # G807448767
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moeller
- MFR # NZM6B-63/ZM6A-40-NA
- Zoro # G807448767
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Molded Case Circuit Breaker |
Amps | 40A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
DC Voltage Rating | Not Rated |
Voltage (AC) | 600 V-AC |
No. of Poles | 3P |
Current | 40 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CLAMP GROUNDING ROD 5/8"" (49163)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62C)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60602)
- MOELLER Miniature Circuit Breaker, 15A, 3 Pole, 277/480V AC (FAZ-C15/3-NA)
- MOELLER FAZ BRANCH PROTECTOR, UL 489 INDUSTRIAL MINIATURE CIRCUIT BREAKER - SUPPLEM (FAZ-D20/1-NA-SP)
- MOELLER Molded Case Circuit Breaker, 60A, 3 Pole, 600V AC (NZMH6-63/ZM6A-60-NA)
- MOELLER Molded Case Circuit Breaker, 50A, 3 Pole (NZM6B-63 ZM6A-50-NA)
- MOELLER Molded Case Circuit Breaker, 250A, 3 Pole, 600V AC (NZMKH9-250/ZM9A-250-NA)
- MOELLER Molded Case Circuit Breaker, 100A, 3 Pole, 600V AC (NZMH6-100/ZM6-100-800-OBI-CNA)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120CAFI)
- Moeller Circuit Breakers