Shop All Circuit Breakers
Moeller
Molded Case Circuit Breaker, 30A, 3 Pole, 600V AC
Mfr # NZMH6-63/ZM6A-30-NA
Zoro # G111333452
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moeller
- MFR # NZMH6-63/ZM6A-30-NA
- Zoro # G111333452
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Molded Case Circuit Breaker |
Amps | 30A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 12A, 600V AC, Non-Indicating (ATDR12)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 1 to 9A, 3P (9065SDO5)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Yellow (HS364-S50-YELLOW)
- MOELLER Molded Case Circuit Breaker, 250A, 3 Pole, 600V AC (NZMKH9-250/ZM9A-250-NA)
- MOELLER Molded Case Circuit Breaker, 60A, 3 Pole, 600V AC (NZMH6-63/ZM6A-60-NA)
- MOELLER FAZ BRANCH PROTECTOR, UL 489 INDUSTRIAL MINIATURE CIRCUIT BREAKER - SUPPLEM (FAZ-D20/1-NA-SP)
- MOELLER Molded Case Circuit Breaker, 50A, 3 Pole (NZM6B-63 ZM6A-50-NA)
- MOELLER Molded Case Circuit Breaker, 100A, 3 Pole, 600V AC (NZMH6-100/ZM6-100-800-OBI-CNA)
- MOELLER Miniature Circuit Breaker, 15A, 3 Pole, 277/480V AC (FAZ-C15/3-NA)
- GE Miniature Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- Moeller Circuit Breakers