Shop All Contactor Parts
Moeller
120VAc 180A Amp 125Hp Ac Contactor
Mfr # DILM150-22(RAC120)
Zoro # G807454843
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 180 A AMP
- Coil Voltage (AC) 120 V-AC
- Power 125 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moeller
- MFR # DILM150-22(RAC120)
- Zoro # G807454843
- Country of Origin Unknown
- Category Contactor Parts
Details
Current | 180 A AMP |
Coil Voltage (AC) | 120 V-AC |
Power | 125 HP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs CAT6, 10-Pack (VDV826-729)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFN115AF)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 86.4W, 3.6A, Panel (SLS24036T)
- MOELLER Mechanical Interock Kit (MV-PKZ2)
- SCHNEIDER ELECTRIC Motor, 2-Pos, Class F, 120VAC, S/R (30-118-B)
- YORK Contactor, 3 Pole, 80A, 120V (024-35470-000)
- EATON FREEDOM AUXILIARY CONTACT SER A2 CONTACTOR PARTS AND ACCESSORY (C320KGS22)
- USA INDUSTRIALS Aftermarket Furnas Old Style Definite Purpose, Contact Kit - Replaces 75CE42, 1-Pole (9405CF)
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- USA INDUSTRIALS Aftermarket GE IC2956 DC, Contact Kit - Replaces 6960053G3, 2-Pole (9907CG)
- Moeller Contactor Parts