Shop All Flowmeters
Modmag
Flow Meter, 6 in. Fitting Size, Aluminum
Mfr # 108-9864
Zoro # G4309210
Free Shipping & Returns
$3,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Type Electromagnetic
- For Pipe Size 6 in
- Connection Size 6 in
- Flow Material Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modmag
- MFR # 108-9864
- Zoro # G4309210
- Country of Origin Czechia
- Category Flowmeters
Dimensions
For Pipe Size | 6 in |
Connection Size | 6 in |
Length (In.) | 15 13/16 in |
Pipe Size | 6" |
Fitting Size (In.) | 6 |
Overall Length | 15.8 in |
Overall Height | 11.1 in |
Overall Width | 7.1 in |
Description
Electronic Flowmeter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1.5 Percent, Connection Size 6 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material EPDM, Shaft Material Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Power Indicator LED, Includes 30 Foot Conductivity Sensor , WiFi Enabled (SA-120V-2L-30C-WiFi)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 CcMin Air (RMA-151)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M8000-C)
- MACNAUGHT M3 High Flow Rotary Hand Pump (FPM-001)
- MODMAG Flow Meter, 1 in. Fitting Size, Aluminum (109-5323)
- MODMAG Flow Meter, 2 in. Fitting Size, Aluminum (108-9634)
- MODMAG Flow Meter, 4 in. Fitting Size, Aluminum (109-1808)
- MODMAG Flow Meter, 3 in. Fitting Size, Aluminum (109-1990)
- MODMAG Flow Meter, 1-1/2in Fitting Size, Aluminum (109-5408)
- DWYER INSTRUMENTS Flowmeter, range 5-50 cc/min water, no valve (RMA-32)
- DWYER INSTRUMENTS Flowmeter, range .06-0.5 LPM air (VFA-21-SS)
- Modmag Flowmeters