Shop All Water and Steam Boilers
Modine
Steam or Hot Water Unit Heater, 165000 BTU
Mfr # HSB165SB01SA
Zoro # G608826795
product price: $3,187.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,187.99
Free 30-Day Returns
Key Features
- Width 17-3/4 in
- Height 30-1/2 in
- Cabinet Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine
- MFR # HSB165SB01SA
- Zoro # G608826795
- UPC # 46629482056
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 17-3/4 in |
Height | 30-1/2 in |
Details
Item | Steam & Hot Water Heater |
Cabinet Material | Steel |
Description
Modine Steam or Hot Water Unit Heater HSB165SB01SA, 165000 BTU
Features: Approval: CSAColor: GrayConstruction: SteelHeight Inches: 30-1/2Length Inches: 30-1/2Type: HorizontalVoltage: 120Width Inches: 17-3/4Connection Type Inches: 1-1/4Heat Throw Feet: 40Water Flow GPM: 13.6
Features: Approval: CSAColor: GrayConstruction: SteelHeight Inches: 30-1/2Length Inches: 30-1/2Type: HorizontalVoltage: 120Width Inches: 17-3/4Connection Type Inches: 1-1/4Heat Throw Feet: 40Water Flow GPM: 13.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Gauge Crystal, Round, 3-1/8 in. (49100)
- WHITE-RODGERS Thermostat, 5-2 Programs, 1 H 1 C, Battery, 24VAC (01F78 151S1)
- EMPIRE COMFORT SYSTEMS Transformer (R998)
- DAYTON Replacement Propeller, 34 In Dia (4DFU5)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI103ELPZZPSU)
- WATTS B911T Npt. Combo Bfp & Prv (B911T)
- RINNAI I-Series Condensing 95.6% Natural Gas Boiler with 120,000 BTU Input (i120SN)
- NORITZ Indoor Direct Vent Combination Boiler Wi (NRCB199DVLP)
- WATTS 9D-1/2-M3 Bfp Atmospheric Vent (9D-1/2-M3)
- WATTS Lfp3 1/2" Sweat Lead Free (LFP3)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOLP1SSU0)
- Modine Water and Steam Boilers