Shop All Furnace and Heater Parts
Modine
Power Venter, 230V
Mfr # 5H0735980002
Zoro # G7763957
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Modine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine
- MFR # 5H0735980002
- Zoro # G7763957
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Power Venter, 230V |
Fits Brand | Modine |
Description
Power Venter, 230V, Fits Brand Modine
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Direct Drive Sq, Inline Blower, 1/3HP, 10" (GSQ105-D-EC)
- MR. HEATER 250,000 - 400,000 BTU FORCED AIR PROPANE HEATER WITH QBT (F272425)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-46-120V-SSE)
- SUPCO Access Fitting, SF8412 (SF8412)
- MODINE Induced Draft Assembly, 115V (5H0767230001)
- MODINE Ignition Control Board (5H0806890000)
- MODINE Motor, 115V, 1/6 HP, 1050 rpm (9F0302250000)
- MODINE 5H73598-1 Power Venter 115V (5H73598-1)
- MODINE Ignition Control Board (5H0797490000)
- MODINE Blower Motor, 1/15 HP, 115V, 1075 rpm (9F0101350000)
- GREENHECK High Temp Inducer Blwr Gasket (460521)
- Modine Furnace and Heater Parts