Shop All Gas Valves
Modine Parts
Gas Valve, NG, 24VAC, 3.5" WC
Mfr # 5H0719330001
Zoro # G6451483
original price:
$421.62
11% off
new price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine Parts
- MFR # 5H0719330001
- Zoro # G6451483
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,24V 3.5" Wc Nat 1/2" |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00188)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (55821-05)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- ATCO Insulated Flexible Duct, 12" Dia., 180F (17602512)
- ERIE Vt2317G13A030 24V 3/4" Sweat (VT2317G13A)
- HONEYWELL Wt8840B1000 Water Heater Gas (WT8840B100)
- MAXITROL 325-9L-2 2" Line Regulator (325-9L-2)
- ROBERTSHAW Gas Valve Combination (700-056)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- CARRIER Gas Valve, 1/2", Natural, 24V, 3.2" WC (EF32CW035)
- BASO H19La-1C High Pressure Pilot (H19LA-1C)
- Modine Parts Gas Valves