Shop All Gas Valves
Modine Parts
Gas Valve, LP, 24VAC, 10" WC, 3/4" Inlet Size
Mfr # 5H0731150002
Zoro # G6451197
original price:
$651.99
13% off
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type LP
- Inlet Size 3/4"
- Outlet Size 1/2"
- Pressure Setting Range 10" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modine Parts
- MFR # 5H0731150002
- Zoro # G6451197
- UPC # 00694777054986
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1/2" |
Details
Coil Volts | 24VAC |
Gas Type | LP |
Item | Gas Valve,24V 10"Wc Lp 1/2"X3/4" |
Pressure Setting Range | 10" WC |
Description
Gas Valve,24V 10 In.Wc Lp 1/2 In.X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI F39807 Replacement Cover And (F39807)
- WATTS L100Xl-3-150 3/4" T&P Valve Set (L100XL-3-1)
- MANITOWOC ICE Damper Assembly 48In (000008110)
- TRUE AIRE Alum Wall Register 10X6 (CA102M 10X06)
- CARRIER Gas Valve, 3/4", Natural, 24V, 3.5" WC (EF33CW189)
- TELEDYNE LAARS 2400-548 Gas Valve, (Honeywell) (2400-548)
- ARMSTRONG 78L60 24V 3/4" X 3/4" Two Stage (78L60)
- COMPONENT HARDWARE Cast Iron Mushroom Burner 7,000 BtuH (G22-4320)
- ERIE Ag24B020 120V On/Off Normally (AG24B020)
- BRADFORD WHITE 222-40762-01 Smart Valve (222-40762-)
- MAXITROL Rv81-1 1/4 1-1/4" Gas Pressure (RV81-1)
- Modine Parts Gas Valves