Shop All Gas Valves
Modine Parts
Gas Valve, 3.5", NG, 24VAC, 3.5" WC
Mfr # 5H0806850000
Zoro # G6451142
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine Parts
- MFR # 5H0806850000
- Zoro # G6451142
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,24V 3.5" Wc Nat 1/2" |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Switch, Rocker (PD502209)
- DAYTON Replacement motor for ceiling fan (60YG49)
- IMPERIAL Charging/Vacuum Hose, 36 In, Yellow (803-MRY)
- HESSAIRE Shutter Fan, 16", 1435 CFM (16SF4T60C)
- STATE INDUSTRIES State Industries 9007884005 H20 Electronic Valve Natural Gas (9007884005)
- MODINE Gas Valve, 24V, 1/2" x 3/4" (5H0730960002)
- HONEYWELL 50033181-001 Large Water Tank & (50033181-0)
- REZNOR Combination Gas Valve, 1/2in, 24V, LP (96310)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- ROBERTSHAW Gas Valve (700-057)
- GOODMAN Gas Valve 1-Stage Furnace (B1282628S)
- Modine Parts Gas Valves