Shop All Gas Valves
Modine Parts
Gas Valve, 24V 3.5" Wc Nat 1/2"
Mfr # 5H0797480000
Zoro # G6451179
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine Parts
- MFR # 5H0797480000
- Zoro # G6451179
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,24V 3.5" Wc Nat 1/2" |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Pump, 1/3 HP, 35 Microns End Vac. (15500)
- HONEYWELL R841C1227 Electric Heat Relay (R841C1227)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351040025)
- HEATFAST HeatFast 60,000 BTU LP Forced Air Heater with Variable Heat Control (HF60G)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 3/4" (196981)
- MAXITROL Rv48Cl-3/4 3/4" Gas Pressure (RV48CL-3/4)
- ROBERTSHAW Gas Valve, NG/LP, 750 mV, 3.5 in wc, Standard Opening, 0.2 A (710-502)
- WATTS Tee Handle Gas Valve 1/2 in. 5 psi (GBV 1/2)
- MAXITROL 325-3-1/2" 1/2" Gas Pressure (325-3-1/2")
- TELEDYNE LAARS 2400-548 Gas Valve, (Honeywell) (2400-548)
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- Modine Parts Gas Valves