Shop All Gas Valves
Modine Parts
Gas Control/ Pilot Valve, Natural Gas, 24V, 3.5" WC, Combination
Mfr # 5H0731170001
Zoro # G6451440
original price:
$418.45
14% off
new price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Ignition Type Pilot
- Inlet Size 1/2"
- Outlet Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine Parts
- MFR # 5H0731170001
- Zoro # G6451440
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Ignition Type | Pilot |
Valve Type | Combination |
Item | Gas Control/ Pilot Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valves,,24V 3.5 In. Wc Nat 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D (DC-SK-1)
- GOODMAN Anti Short-Cycle Kit, A/C and Heat Pump (ASC01A)
- MULE GARAGE FAN, CEILING MOUNTED PLUG-IN CORD, 3 SPEED, POWERFUL 3000 CFM, BLACK/YELLOW (52007-40)
- 3M CUNO Ice Mach Filter Crtridge Hf40-S (56133-05)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 3/4" (4377000250)
- WHITE-RODGERS 36H33-412 24V 3/4" X 3/4" Proven (36H33-412)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 3/8" (4377000230)
- YORK SOURCE1 Vlv Gas Natural Wr36H32 466 (S1-02527720700)
- LOCHINVAR Gas Valve, 3/4" x 3/4" (100208601)
- MAXITROL Rv61-1" 1" Gas Pressure (RV61-1")
- ROBERTSHAW Combination Gas Valve (700-503)
- Modine Parts Gas Valves