Shop All Gas Valves
Modine Parts
Gas Control/ Pilot Valve, Natural Gas, 24V, 3.5" WC, Combination
Mfr # 5H0719330002
Zoro # G6451273
original price:
$430.76
16% off
new price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Ignition Type Pilot
- Inlet Size 3/4"
- Outlet Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine Parts
- MFR # 5H0719330002
- Zoro # G6451273
- UPC # 00694777054849
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Ignition Type | Pilot |
Valve Type | Combination |
Item | Gas Control/ Pilot Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10 x 20x 1 Washable Electrostatic Furnace Air Filter (10201.E)
- YELLOW JACKET Gauge, 3-1/8In Dia, High Side, Red, 800 psi (49141)
- QUICK ROOF ULTRA BOND BLACK 4in. X25ft (UBB425)
- LEGEND VALVE 1-1/2 x 1 W/4 ZONES MANIFOLD (355-434)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L-33-0014)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8305M3506)
- ARMSTRONG 73W17 102837-01 24V 1/2" X 1/2" (73W17)
- HONEYWELL Fluid Power Gas Valve (V4062A1008)
- WHITE-RODGERS 36C84-912 24V Gas Valve, 3/4" X (36C84-912)
- ERIE Ag13A020 24V On/Off 2 Position (AG13A020)
- MAXITROL 325-5L-48-1/2 1/2" Certified Gas (325-5L-48-)
- Modine Parts Gas Valves