Shop All Gas Valves
Modine Parts
Gas Control, Natural Gas, 24V, 3.5" WC, Combination, 3/4" Inlet Size
Mfr # 5H0725910003
Zoro # G6451337
product price: $1,034.99
/ea
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Inlet Size 3/4"
- Outlet Size 3/4"
- Valve Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine Parts
- MFR # 5H0725910003
- Zoro # G6451337
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Valve Type | Combination |
Item | Gas Control |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Portable Air Conditioner, 208/230VAC (Climate Pro X26)
- AUBURN MANUFACTURING Power Flame Ignitor (E5-478C)
- MAXITROL 12A39 3/8" Npt. Automatic Vent (12A39)
- DAYTON Commercial Infrared Heater, LP, 60,000 BtuH Input, 22 1/2 in H x (5VD64)
- ERIE Ag14D020 208V E Poptop Two (AG14D020)
- HONEYWELL Ds06-101-Sut-Lf 3/4" Npt. Ds06 (DS06-101-S)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8205A2024)
- YORK SOURCE1 Sensor Flame Gas (S1-02537499000)
- MAXITROL Rv91-2 1/2 2-1/2" Gas Pressure (RV91-2)
- HONEYWELL Th1210Dh1001 24V Multi Stage (TH1210DH10)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- Modine Parts Gas Valves