Shop All OEM Replacement Motors
Modine
Motor, 1/8 HP, 115V, 1625 rpm
Mfr # 9F0302270000
Zoro # G7763939
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Modine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine
- MFR # 9F0302270000
- Zoro # G7763939
- Country of Origin United States
- Category OEM Replacement Motors
Details
Item | Motor, 1/8 HP, 115V, 1440 rpm |
Fits Brand | Modine |
Description
Motor, 1/8 HP, 115V, 1440 rpm, Fits Brand Modine
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER SINK PUMP SYSTM 13HP (1104-0082)
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave (BK85X1)
- DDS Shaft Seal, 35 x 52 x 7 mm., Nitrile Rubber (355207TC)
- MAIN FILTER Hydraulic Filter, replaces WIX D61B10EB, Pressure Line, 10 micron, Outside-In (MF0060985)
- MODINE Inducer Motor, 115V, 3000 rpm (5H0735980001)
- MODINE Motor, 120V, 1/5 HP, 1050 rpm (9F0302200000)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8389S (D1041)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39HGD797S (OCA1036)
- FASCO Motor1/8, 1/10, 1/12, 1/15HP 115V (D337)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/4 HP (70021521)
- BROAN Motor (97008584)
- Modine HVAC Motors