Shop All Furnace and Heater Parts
Modine
Motor, 115V, 1/6 HP, 1050 rpm
Mfr # 9F0302250000
Zoro # G0114655
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Modine
- Includes Blower Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine
- MFR # 9F0302250000
- Zoro # G0114655
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Motor, 115V, 1/6 HP, 1050 rpm |
Fits Brand | Modine |
Includes | Blower Motor |
Description
Motor, 115V, 1/6 HP, 1050 rpm, Fits Brand Modine, Includes Blower Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Leak Detector, Blue, 1 gal. (4182-08)
- FILTRETE Filter Air 2200Mpr 16X20X1In (S-EA00-4)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- PARKER Filter/Dryer, 1/4 In (LLD - 082)
- MODINE Transformer, 120V Prim, 24V Secon, 40VA (5H0719560001)
- MODINE Blower Motor, 1/15 HP, 115V, 1075 rpm (9F0101350000)
- MODINE Induced Draft Assembly, 115V (5H0767230001)
- MODINE 5H73591-9 Pressure Switch (5H73591-9)
- MODINE Inducer Assembly (5H0750380000)
- MODINE Blower Motor, 115V (9F0302260000)
- REZNOR Venter Assembly Less Shroud (131986)
- Modine Furnace and Heater Parts