Shop All Induced Draft Blowers
Modine
Inducer, 115, 13 in W.x
Mfr # 3H0373620002
Zoro # G700461078
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inducer Assembly
- Voltage 115
- Height 16 in
- Width 13 in
- Fits Brand Modine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine
- MFR # 3H0373620002
- Zoro # G700461078
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Height | 16 in |
Width | 13 in |
Adjustable Height | 11 in |
Length | 13 in |
Details
Item | Inducer |
Type | Inducer Assembly |
Voltage | 115 |
Fits Brand | Modine |
Max. Amps | 2.2 A |
Features | 115v 1 Phase 3000rpm |
Description
Inducer, Fits Brand Modine, Type Inducer Assembly, Features 115v 1 Phase 3000rpm
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B741)
- JOHNSON CONTROLS Lube Oil Pressure Control, 9 psi (P145NCB-12C)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51659-40)
- HOUSE RVG55080 Slant Galvanized Roof Vent - Brown (HO1629389)
- HEIL QUAKER /ICP 1054268 Inducer Blower Vent (1054268)
- TJERNLUND PRODUCTS Power Venter, 115, Galvanized and Stainless Steel, 14 3/4 in H. (SS1)
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. (A173)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 14 3/4 in H. (HS4)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (D-3)
- CARRIER 50Dk406815 Draft Inducer (50DK406815)
- PACKARD Combustion Motor Kit, 230V, Metal, 2 3/8 in H. (65570)
- Modine Induced Draft Blowers