Shop All Gas Valves
Modine
Gas Valve, 24V, 3/4", Natural Gas
Mfr # 5H0806830000
Zoro # G7764027
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- For Use With Mfr. Model Number: PD300, PD350, PD400, PDP300, PDP350, PDP400, BD300, BD350, BD400, BDP300, BDP350, BDP400, PAE225, PAE250, PAE300, PAE350, PAE400
- Fits Brand Modine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modine
- MFR # 5H0806830000
- Zoro # G7764027
- Country of Origin Mexico
- Category Gas Valves
Details
Voltage | 24V |
For Use With | Mfr. Model Number: PD300, PD350, PD400, PDP300, PDP350, PDP400, BD300, BD350, BD400, BDP300, BDP350, BDP400, PAE225, PAE250, PAE300, PAE350, PAE400 |
Item | Gas Valve, 24V, 3/4", Natural Gas |
Fits Brand | Modine |
Description
Gas Valve, 24V, 3/4 In., Natural Gas, Fits Brand Modine
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (3RP10)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-141000-000)
- HONEYWELL HOME 24 Volt Transformer, Universal Mount (AT140A1042)
- GREENSEAM Round Tee, 6 in Duct Dia, Galvanized Steel, 24 GA, 6 in W, 13" L, 9 1/2 in H (GRFTJ6GA24)
- MODINE Gas Valve, 24V, 1/2" x 3/4" (5H0730960002)
- MODINE 5H80681 Gas Valve 24V (5H80681)
- MODINE Gas Valve, 1/2" (5H0806810000)
- ASCO 8215A090Csa 120/60 110/50Vac (8215A090CS)
- HONEYWELL HOME Gas Valve, NG/LP, Direct, 24, 3.0 in wc to 5.0 in wc, Slow Opening (VR8215T1502)
- MAXITROL Rv53-1" 1" Gas Pressure (RV53-1")
- L.B. WHITE Gas Valve (522078)
- Modine Gas Valves