Shop All Gas Valves
Modine
Gas Valve, 24V, 1/2" x 3/4"
Mfr # 5H0731000002
Zoro # G7764036
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- For Use With Mfr. Model Number: PD250, PDP250, BD250, BDP250, PV250, BV250, PAE225, PAE250
- Fits Brand Modine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine
- MFR # 5H0731000002
- Zoro # G7764036
- Country of Origin Mexico
- Category Gas Valves
Details
Voltage | 24V |
For Use With | Mfr. Model Number: PD250, PDP250, BD250, BDP250, PV250, BV250, PAE225, PAE250 |
Item | Gas Valve, 24V, 1/2" x 3/4" |
Fits Brand | Modine |
Description
Gas Valve, 24V, 1/2 In. x 3/4 In., Fits Brand Modine
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Receptacle, Duplex, White, Northern White, 120VAC (3UG89)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (6B953)
- FRIGIDAIRE Connector (5304474000)
- IO HVAC CONTROLS Zone Damper, Carrier, Round, 16" (CD-16)
- MODINE Gas Valve, 1/2" (5H0806810000)
- MODINE Gas Valve, 24V, 3/4", Natural Gas (5H0806830000)
- MODINE Gas Valve, 24V, 1/2" x 3/4" (5H0730960002)
- MODINE 5H80681 Gas Valve 24V (5H80681)
- MAXITROL Rv81-1 1/4 1-1/4" Gas Pressure (RV81-1)
- WHITE-RODGERS 36C03U-333 1/2" X 3/4" (36C03U-333)
- MAXITROL 325-9-2 2" Gas Pressure (325-9-2)
- Modine Gas Valves