Shop All Gas Valves
Modine
Gas Valve, 24V, 1/2" x 3/4"
Mfr # 5H0730960002
Zoro # G7764018
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- For Use With Mfr. Model Number: PD250, PD300, PD350, PDP250, PDP300, PDP350, BD250, BD300, BD350, BDP250, BDP300, BDP350, PV250, PV300, PV350, PV400, BV250, BV300, BV350, BV400, PAE225, DFG350, DFG400, DFP350, DFP400, PAE300, PAE350, PAE250
- Fits Brand Modine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modine
- MFR # 5H0730960002
- Zoro # G7764018
- Country of Origin Mexico
- Category Gas Valves
Details
Voltage | 24V |
For Use With | Mfr. Model Number: PD250, PD300, PD350, PDP250, PDP300, PDP350, BD250, BD300, BD350, BDP250, BDP300, BDP350, PV250, PV300, PV350, PV400, BV250, BV300, BV350, BV400, PAE225, DFG350, DFG400, DFP350, DFP400, PAE300, PAE350, PAE250 |
Item | Gas Valve, 24V, 1/2" x 3/4" |
Fits Brand | Modine |
Description
Gas Valve, 24V, 1/2 In. x 3/4 In., Fits Brand Modine
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Oil, 1 gal (4318-66)
- JOHNSON CONTROLS Renewal Kit, Replacement (STT14A-600R)
- ALL-FILTERS 16X25X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16252.11 6pk+)
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- MODINE Gas Valve, 24V, 3/4", Natural Gas (5H0806830000)
- MODINE Gas Valve, 1/2" (5H0806810000)
- MODINE 5H80681 Gas Valve 24V (5H80681)
- HONEYWELL HOME STANDING PILOT GAS VALVE, STAND OPENING, 1 (VR8200A2132)
- NORDYNE 903596 24V 1/2" X 3/8" Hot (903596)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Combination (700-400)
- TRETCO Tretco OB5SS-BK2-30-NG 30 in. 304 Stainless Steel Linear Burner Pan Kit; Natural Gas (OB5SS-BK2-30-NG)
- Modine Gas Valves