Modern Tools

MT Electric Screwdriver (28-IN-1) (Discontinued)


This Product is Discontinued
Shop for all Screwdrivers

Key Features

  • Tip Size PH000,PH00,PH0,PH1,PH2,P2,P5,P6
  • Battery Capacity 330mAh
  • Overall Length 7"
  • Includes USB-C Charging Cable
  • Max. Use Voltage 3.7V-DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size PH000,PH00,PH0,PH1,PH2,P2,P5,P6
Overall Length 7"
Size 178mmx 15.4mm
Width 1.5"
Height 3"

Details

Item Electric Screwdriver
Battery Capacity 330mAh
Includes USB-C Charging Cable
Max. Use Voltage 3.7V-DC
Weight 54g
Color Grey
Torque Setting Electric: 0.25-0.3N.m, Manual: 3N.m

Description

Full control between your fingertips. The new ModernTools Electric Screwdriver's precision, dual-action motor, and firm rotation increases the quality of the craftsmanship. The LED flashlight by the rotary axis illuminates the targeted area removing the guesswork from the job. The durable aluminum alloy surface provides a fashionable and comfortable touch.
Battery Type: Li Battery
Charging Time: < 50mins
Size of Screwdriver: 178mmx 15.4mm
Net Weight of Screwdriver: 54g
Electric Torque: 0.25-0.3N.m
Battery Capacity: 330mAh
Free Speed: 200r/min
Manual Torque: 3N.m
VoltageL 3.7V-DC
Built-in LED Shadowless Light
Forward Switch/Reverse Switch
USB-C Charging Cable Included
Bit Size:
PH000,PH00,PH0,PH1,PH2,
P2,P5,P6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products