Shop All Exterior Paints
Modern Masters
Porch and Floor Paint, Metallic, 1 gal
Mfr # ME51332
Zoro # G800464344
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Floors
- Paint Color Family Reds
- Finish Metallic
- Size 1 gal
- Paint Sub-Brand Modern Masters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME51332
- Zoro # G800464344
- UPC # 740774998317
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Porch and Floor Paint |
For Use On Surface Material | Floors |
Paint Color Family | Reds |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Description
Rust-Oleum RockSolid Pearlescent Floor Coating Kit is made with a Polycuramine formula that is 20 times stronger than epoxy has a built in self-leveling agent and provides unmatched durability. The shimmer finish creates a high end quartz or granite look in just one simple coat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Dark Bronze Paint LCNPAINTDKB (LCNPAINT.DKB)
- RUST-OLEUM Farm & Implement Paint, Gloss, Black, 1 gal (280123)
- RUST-OLEUM Construction Marking Paint, 17 oz., Caution Blue, Water -Based (264694)
- TANIS BRUSH 3/4" Flat Lacquering Paint Brush, Camel Hair Bristle (00395)
- MODERN MASTERS Paint Extender Mtlc 160Z (ME65116)
- MODERN MASTERS Metallic, Teal, 12 oz (ME24932)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Olympic Gold, 1 gal (ME659GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Antique Bronze, 1 gal (ME20432)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 1 gal (ME658GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 5 gal (ME66006)
- KRYLON Exterior Protective Coating, Semi-Gloss, Oil/Alkyd Base, Black, 1 gal (K00771008)
- Modern Masters Interior and Exterior Paints and Stains