Shop All Exterior Paints
Modern Masters
Metallic, Water Base, Silver, 6 Oz
Mfr # ME15006
Zoro # G500537058
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Silvers
- Finish Metallic
- Size 6 Oz
- Paint Sub-Brand Modern Masters
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME15006
- Zoro # G500537058
- UPC # 740774999918
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 6 Oz |
Details
Paint Color Family | Silvers |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Paint Base Type | Water |
Color | Silver |
Description
Modern Masters Shimmer Satin Silver Water-Based Metallic Paint 6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR642)
- RUST-OLEUM Spray Paint, Biscuit, Gloss, 12 oz (210372)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74016)
- ENVIROWASH Clean Water Filter, 9.75Hx2.5Wx20.5D in (51612)
- MODERN MASTERS Paint Met Sat Cpny Qt (ME57932)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Black Cherry, 1 gal (ME70432)
- MODERN MASTERS Metallic, Water Base, Brass, 1 gal (ME28906)
- MODERN MASTERS ME661 6 oz. Tequila Gold Metallic Paint (ME661-06)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 5 gal (ME66006)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Warm Silver, 1 gal (ME22132)
- MODERN MASTERS Paint Mtlc Blknbrnz 6Oz (ME23806)
- Modern Masters Exterior Paints