Shop All Exterior Paints
Modern Masters
Metallic, Water Base, Platinum, 1 gal
Mfr # ME591GAL
Zoro # G200535828
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Silvers
- Finish Metallic
- Size 1 gal
- Paint Sub-Brand Modern Masters
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME591GAL
- Zoro # G200535828
- UPC # 740774920080
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Paint Color Family | Silvers |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Paint Base Type | Water |
Color | Platinum |
Description
Modern Masters Shimmer Satin Platinum Water-Based Metallic Paint 1 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Gold Rush, Metallic, 11 Oz (7270830)
- SIKALATEX R Bonding Agnt-Ad Mixture Qt (471643)
- RICHARD 3" Straight Paint Brush, White China Bristle (80353)
- NEWSTRIPE Newstripe 5 Gallon Paint Strainers 5/Pack, 10003569 (10003569)
- MODERN MASTERS ME514 6 oz. ShiMMering Sky Metallic Paint (ME514-06)
- MODERN MASTERS ME657 6 oz. Flash Blue Metallic Paint (ME657-06)
- MODERN MASTERS Shimmerstone Tintbs Gl (SS1001GAL)
- MODERN MASTERS ME702 6 oz. Burnt Orange Metallic Paint (ME702-06)
- MODERN MASTERS DP601 1 Qt. Crackle For Latex Paint (MO327220)
- MODERN MASTERS Metallic, Water Base, Metallic White Pearl, 6 Oz (ME19606)
- RUST-OLEUM QT GRN Base WB DR Paint (376514)
- Modern Masters Interior and Exterior Paints and Stains