Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Warm Silver, 6 oz
Mfr # ME221
Zoro # G7773774
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Warm Silver
- Size 6 oz
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME221
- Zoro # G7773774
- UPC # 740774000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 6 oz |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Warm Silver |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Polyurethane, Clear, Gloss, 1 gal. (200031)
- DEVILBISS Multi-Purpose Gun Wrench (WR-103)
- PREMIER #2 Artist Paint Brush, Wood Handle, 12 PK (AR15222)
- GRACO Inlet Strainer, 1 In, Double Screen (181072)
- MODERN MASTERS Metallic Paint, WaterBase, Sapphire, 1 gal (ME655)
- MODERN MASTERS 1 Qt Modern Masters ME190 Statuary Bronze WB Decorative Metallic Paint (ME190)
- MODERN MASTERS 1 Qt Modern Masters ME660 Pharaoh’s Gold WB Decorative Metallic Paint (ME660)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 gal (PA902)
- MODERN MASTERS 1 Gal Modern Masters ME591 Platinum WB Decorative Metallic Paint (ME591)
- MODERN MASTERS Metallic Paint, WaterBase, Smoke, 6 oz (ME243)
- VALSPAR Pro-Hide Silver 5000 Latex Flat Interior Wall Paint, White Base, 1 Gal. (028.0071000.007)
- Modern Masters Interior and Exterior Paints and Stains