Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Steel Gray, 6 oz
Mfr # ME244
Zoro # G7775339
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Steel Gray
- Size 6 oz
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME244
- Zoro # G7775339
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 6 oz |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Steel Gray |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Gal Early American Oil-Based Wiping Stain (11701)
- WOOSTER Polypropylene Paint Tray, 1 qt, 14.5" L, 11.25" W (BR549)
- MODERN MASTERS Metallic Paint, WaterBase, Sapphire, 6 oz (ME655)
- ENCORE PLASTICS 5 Gal Plastic Pail Lid W/Plg Wh (201219)
- MODERN MASTERS Metallic Paint, WaterBase, Rose, 1 qt (ME246)
- MODERN MASTERS Metallic Paint, WaterBase, Lilac, 6 oz (ME427)
- MODERN MASTERS Metallic Paint, WaterBase, English Brown, 6 oz (ME525)
- MODERN MASTERS Metallic Paint, Water Base, Burnt Orange, 6 oz (ME702)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 gal (PA902)
- MODERN MASTERS Metallic Paint, WaterBase, Black Pearl, 6 oz (ME700)
- MODERN MASTERS 6 Oz Copper Penny WaterBased Decorative Metallic Paint (ME579)
- Modern Masters Interior Paints