Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Sapphire, 6 oz
Mfr # ME655
Zoro # G7778306
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Sapphire
- Size 6 oz
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME655
- Zoro # G7778306
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 6 oz |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Sapphire |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Tray Paint Rlr Mini Plastic Qt (RM40)
- ENCORE PLASTICS Tray Paint Rlr Plstc Dpwll 5Qt (45XL)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9144402-4402)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Polyester (PR85C9)
- MODERN MASTERS 1 Gal Modern Masters ME707 Snowflake WB Decorative Metallic Paint (ME707)
- MODERN MASTERS Metallic Paint, WaterBase, Rich Gold, 6 oz (ME701)
- MODERN MASTERS 1 Gal Modern Masters ME525 English Brown WB Decorative Metallic Paint (ME525)
- MODERN MASTERS Shimmer Satin Pearl White Metallic Paint 1 qt (ME19632)
- MODERN MASTERS 2 Oz Metal Effects Craft Kit (306293)
- MODERN MASTERS Interior Paint, Patina Green, 2 oz (306270)
- RUST-OLEUM Chalked Paint, Matte, Aged Gray, 1 qt (285143)
- Modern Masters Interior Paints