Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Rose, 1 qt
Mfr # ME246
Zoro # G7779049
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Size 1 qt
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME246
- Zoro # G7779049
- UPC # 740774000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 qt |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Rose |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS LOW GUN REDI BURST PKT (AMARB-KIT)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144064330)
- TRIMACO Drop Cloth, LDPE, Clear, 9 ft.L, 2 mil (03304)
- WOOSTER Adjusable Painting Extension Pole, Universal Connection, 2 to 4 ft, 1 1/2 in dia., Tan (R054)
- MODERN MASTERS Metallic Paint, WaterBase, Flash Blue, 1 qt (ME657)
- MODERN MASTERS Metallic Paint, WaterBase, Lilac, 1 qt (ME427)
- MODERN MASTERS Metallic Paint, WaterBase, Iron Metal, 1 gal (ME208)
- MODERN MASTERS Metallic Paint, Water Base, Brass, 6 oz (ME289)
- MODERN MASTERS Shimmer Satin Pearl White Metallic Paint 1 qt (ME19632)
- MODERN MASTERS Metallic Paint, WaterBase, Red Sashay, 6 oz (ME513)
- MODERN MASTERS Metallic Paint, WaterBase, Rich Gold, 1 qt (ME701)
- Modern Masters Interior Paints