Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Red Sashay, 6 oz
Mfr # ME513
Zoro # G7771489
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Red Sashay
- Size 6 oz
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME513
- Zoro # G7771489
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 6 oz |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Red Sashay |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE MRO INDUSTRIAL PRIMER - RED OXIDE 20 oz (TM620-1407)
- KLEAN-STRIP Acetone, 1 gal. (GAC18)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (RR667)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-7)
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- MODERN MASTERS Shimmer Satin Lilac Metallic Paint 1 qt (ME42732)
- MODERN MASTERS 1 Qt Modern Masters ME655 Sapphire WB Decorative Metallic Paint (ME655)
- MODERN MASTERS Shimmer Satin Steel Gray Metallic Paint 1 qt (ME24432)
- MODERN MASTERS Metallic Paint, WaterBase, Brass, 1 gal (ME289)
- MODERN MASTERS Metallic Paint, WaterBase, Tequila Gold, 1 gal (ME661)
- VALSPAR Pro-Hide Silver 5000 Latex Semi-Gloss Interior Wall Paint, White Base, 5 Gal. (028.0073000.008)
- Modern Masters Interior Paints