Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Oyster, 1 qt
Mfr # ME705
Zoro # G7769924
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Size 1 qt
- Paint Base Type Water
- Coverage 320-400 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME705
- Zoro # G7769924
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 qt |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Oyster |
Paint Base Type | Water |
Coverage | 320-400 sq ft/gal |
VOC Content | 150 g/L |
Dry Time | 1 hr |
Description
Metallic Paint CollectionTM Metallic Decorative Paint, Water Based, Liquid, Oyster, 1 qt Container, 1000 - 25000 cps Viscosity, Coverage: 320 - 400 sq-ft/gal, Curing Time: 1 hr to Touch, 1/2 hr to Recoat at 70 deg F and 50% Relative Humidity, >200 deg F Flash Point, <150 g/L VOC, 5 - 10 pH, 1.1 - 1.5 Specific Gravity, Mild Odor, Applicable Materials: Galvanized Metal, Vinyl, Masonry and Brick, Cured Stucco, Cast Concrete and Unfinished Plywood, Application Method: Brush, Roller, Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (F4621)
- RUST-OLEUM Spray Paint, Fluorescent Green, Gloss, 12 oz (1632830)
- KRYLON 5 gal. Gray Solvent Primer (K00020300-20)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Chocolate (HT 225)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 1 qt (ME708)
- MODERN MASTERS 1 Gal Modern Masters ME195 Copper WB Decorative Metallic Paint (ME195)
- MODERN MASTERS 1 Qt Modern Masters ME656 Flash Copper WB Decorative Metallic Paint (ME656)
- MODERN MASTERS Metallic Paint, WaterBase, Tequila Gold, 1 gal (ME661)
- MODERN MASTERS Metallic Paint, WaterBase, Black Pearl, 1 gal (ME700)
- MODERN MASTERS Metallic Paint, WaterBase, Iron Metal, 1 pt (ME208)
- MODERN MASTERS 1 Gal Modern Masters ME659 Olympic Gold WB Decorative Metallic Paint (ME659)
- Modern Masters Interior Paints