Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Mystical Green, 6 oz
Mfr # ME434
Zoro # G7776608
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Mystical Green
- Size 6 oz
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME434
- Zoro # G7776608
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 6 oz |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Mystical Green |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Spray Paint Popcorn, 16 oz (4070)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal (802082)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Machine Tool Gray, 1 gal (904402)
- MINWAX FAST DRYING PLYRTHN 1GAL (710270000)
- MODERN MASTERS Metallic Paint, WaterBase, Pewter, 6 oz (ME209)
- MODERN MASTERS 1 Gal Modern Masters ME196 Pearl White WB Decorative Metallic Paint (ME196)
- MODERN MASTERS 1 Qt Modern Masters ME514 Shimmering Sky WB Decorative Metallic Paint (ME514)
- MODERN MASTERS 1 Qt Modern Masters ME429 Venetian Blue WB Decorative Metallic Paint (ME429)
- MODERN MASTERS Shimmer Satin Tequila Gold Metallic Paint 1 qt (ME66132)
- MODERN MASTERS 1 Gal Modern Masters ME200 Pale Gold WB Decorative Metallic Paint (ME200)
- ZINSSER Interior Paint, Satin, WaterBase, White, 1 qt (2704)
- Modern Masters Interior and Exterior Paints and Stains