Shop All Interior Paints
Modern Masters
Metallic Paint, Water Base, Iron Metal, 1 pt
Mfr # ME208
Zoro # G7773537
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Iron Metal
- Size 1 pt
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME208
- Zoro # G7773537
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 pt |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Iron Metal |
Paint Base Type | Water |
Description
A water-based paint containing real metal particles that will tarnish naturally over time and when exposed to the elements. Rust activator will speed up the oxidation process to create beautiful, authentic rusted iron finishes on any paintable surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Satin Clear Oil-Based Alkyd Wood Finish Lacquer Spray 11.25 oz (63281)
- BEDFORD PRECISION PARTS Bedford Precision 1/4in Hose Fitting x 1/4in NPSf, Replacement Part for Graco / Devilbiss / Binks (12-304)
- RUST-OLEUM Rust Preventative Spray Paint, White, Flat, 15 oz (V2190838)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-1 1/2)
- MODERN MASTERS Metallic Paint, WaterBase, Rich Gold, 1 gal (ME701)
- MODERN MASTERS Metallic Paint, WaterBase, Translucent Blue, 16 oz (PA904)
- MODERN MASTERS 1 Qt Modern Masters ME591 Platinum WB Decorative Metallic Paint (ME591)
- MODERN MASTERS Metallic Paint, WaterBase, Rich Gold, 6 oz (ME701)
- MODERN MASTERS 1 Gal Modern Masters ME659 Olympic Gold WB Decorative Metallic Paint (ME659)
- MODERN MASTERS Shimmer Satin Shimmering Sky Metallic Paint 1 qt (ME51432)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Sky Blue, 1 gal (380225)
- Modern Masters Interior and Exterior Paints and Stains