Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Green, 1 pt
Mfr # PA901
Zoro # G7778884
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Reactive Metal
- Paint Color Family Greens
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # PA901
- Zoro # G7778884
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 pt |
Details
Item | Metallic Paint |
For Use On Surface Material | Reactive Metal |
Paint Color Family | Greens |
Color | Green |
Paint Base Type | Water |
Description
This water-based acidic solution is applied over Reactive Metallic Paints. It will react with the real metal particles in the paint, thus speeding up the oxidation process.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- WOOSTER PRODUCTS 1 gal Anti-Slip Floor Coating, Anti-Slip Finish, Clear, 100% Solid Base (WAS60.CLR)
- RUST-OLEUM Epoxy Mastic Coating, White, Semi-gloss, 1 gal, 125 to 200 sq ft/gal, 9100 Series (9192402)
- OLD MASTERS 1/2 Pt Pecan Oil-Based Gel Stain (81716)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 gal (PA902)
- MODERN MASTERS Metallic Paint, WaterBase, Translucent Blue, 1 gal (PA904)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 4 oz (PA902)
- MODERN MASTERS 1 Gal Modern Masters ME525 English Brown WB Decorative Metallic Paint (ME525)
- MODERN MASTERS Metallic Paint, WaterBase, Smoke, 6 oz (ME243)
- MODERN MASTERS 1 Qt Modern Masters ME289 Brass Water-Based Decorative Metallic Paint (ME289)
- MODERN MASTERS Metallic Paint, WaterBase, Shimmering Sky, 6 oz (ME514)
- Modern Masters Interior and Exterior Paints and Stains