Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Flash Copper, 6 oz
Mfr # ME656
Zoro # G7777746
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Flash Copper
- Size 6 oz
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME656
- Zoro # G7777746
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 6 oz |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Flash Copper |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY Plastic Paint Bucket Liner, 1 qt, 6 PK (2520-CT)
- ZORO SELECT Paint Tank Lid Gasket, For Use With 4Z748 (1ZLW6)
- WEILER 2" Disposable Chip & Oil Brush, 1-3/4" Trim Len (40029)
- RUST-OLEUM Spray Paint, Regal Blue, Gloss, 12 oz (1622830V)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 1 pt (ME149)
- MODERN MASTERS 1 Gal Modern Masters ME525 English Brown WB Decorative Metallic Paint (ME525)
- MODERN MASTERS Metallic Paint, WaterBase, Teal, 1 qt (ME249)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 pt (PA902)
- MODERN MASTERS Metallic Paint, Water Base, Burnt Orange, 6 oz (ME702)
- MODERN MASTERS Metallic Paint, WaterBase, Brass, 1 gal (ME289)
- TESTORS Testors TES1176TT Blue Fluorescent Enamel Paint (TES1176TT)
- Modern Masters Interior Paints