Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Copper, 1 pt
Mfr # ME149
Zoro # G7774447
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Copper
- Size 1 pt
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME149
- Zoro # G7774447
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 pt |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Copper |
Paint Base Type | Water |
Description
A water-based paint containing real metal particles that will tarnish naturally over time and when exposed to the elements. Rust activator will speed up the oxidation process to create beautiful, authentic rusted iron finishes on any paintable surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Gal Clear Flat Out Flat Water-Based Topcoat, Flat (FGA)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (R105-3)
- OLD MASTERS 1 Qt Spanish Oak Oil-Based Wiping Stain (12204)
- 3M Lid Liner, Mini, Plastic, 200 Microns (16028)
- MODERN MASTERS 1 Qt Modern Masters ME204 Antique Bronze WB Decorative Metallic Paint (ME204)
- MODERN MASTERS Metallic Paint, WaterBase, Bronze, 1 pt (ME396)
- MODERN MASTERS 1 Qt Modern Masters ME209 Pewter Water-Based Decorative Metallic Paint (ME209)
- MODERN MASTERS Metallic Paint, Water Base, Iridescent Gold, 6 oz (ME194)
- MODERN MASTERS 1 Gal Modern Masters ME206 Champagne WB Decorative Metallic Paint (ME206)
- MODERN MASTERS Metallic Paint, WaterBase, Shimmering Sky, 6 oz (ME514)
- VALSPAR Pro-Hide Silver 5000 Latex Flat Interior Wall Paint, White Base, 1 Gal. (028.0071000.007)
- Modern Masters Interior and Exterior Paints and Stains