Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Copper, 1 gal
Mfr # ME149
Zoro # G7769696
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Copper
- Size 1 gal
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Masters
- MFR # ME149
- Zoro # G7769696
- UPC # 740774000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Copper |
Paint Base Type | Water |
Description
A water-based paint containing real metal particles that will tarnish naturally over time and when exposed to the elements. Rust activator will speed up the oxidation process to create beautiful, authentic rusted iron finishes on any paintable surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILZ PREMIUM White Water-Based Primer and Sealer 1 gal (20041)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- TOUGH GUY Rust Remover, 1 qt., 50 to 100 sq. ft. (36MG06)
- PLUSH Surface Coating, Plushcolor, Blue, 5 gal. (32002)
- MODERN MASTERS 6 Oz Tequila Gold WaterBased Decorative Metallic Paint (ME661)
- MODERN MASTERS 1 Qt Modern Masters ME429 Venetian Blue WB Decorative Metallic Paint (ME429)
- MODERN MASTERS Metallic Paint, Water Base, Iridescent Gold, 6 oz (ME194)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 6 oz (ME708)
- MODERN MASTERS Metallic Paint, WaterBase, Teal, 1 qt (ME249)
- MODERN MASTERS Metallic Paint, WaterBase, Silver, 6 oz (ME150)
- RUST-OLEUM Matte Kensington Gray Water-Based Acrylic Milk Paint 1 qt (331053)
- Modern Masters Interior Paints