Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Blue, 4 oz
Mfr # PA902
Zoro # G7777667
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Reactive Metal
- Paint Color Family Blues
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # PA902
- Zoro # G7777667
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 4 oz |
Details
Item | Metallic Paint |
For Use On Surface Material | Reactive Metal |
Paint Color Family | Blues |
Color | Blue |
Paint Base Type | Water |
Description
This water-based acidic solution is applied over Reactive Metallic Paints. It will react with the real metal particles in the paint, thus speeding up the oxidation process.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Dry Fall Paint, Semi-Gloss, OilBase, White, 5 gal (K000S4536-20)
- DEVILBISS Kit Accessory (TGS-503)
- GREEN PRODUCTS COMPANY Green Products Company CB SPRAY 14 Oz Copper-Green Brown Wood Preservative Spra - Case of 12 (CB SPRAY)
- CABOT Aust Tmbr Hny Teak Wf Qt (140.0019458.005)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 gal (PA902)
- MODERN MASTERS Metallic Paint, WaterBase, Translucent Blue, 1 gal (PA904)
- MODERN MASTERS Metallic Paint, WaterBase, Green, 1 pt (PA901)
- MODERN MASTERS Metallic Paint, WaterBase, Lilac, 6 oz (ME427)
- MODERN MASTERS Shimmer Satin Flash Gold Metallic Paint 1 qt (ME16432)
- MODERN MASTERS 1 Gal Modern Masters ME195 Copper WB Decorative Metallic Paint (ME195)
- TRUE VALUE EC GAL FLT NBASE Paint (EZFN-GL)
- Modern Masters Interior Paints