Shop All Interior Paints
Modern Masters
Metallic Paint, Water Base, Smoke, 1 gal
Mfr # ME243
Zoro # G7768628
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Size 1 gal
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME243
- Zoro # G7768628
- UPC # 740774000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Smoke |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Hot Pink, Solvent -Based (A03622007)
- MODERN MASTERS Metallic Paint, AcrylicBase, Bronze, 1 gal (ME396)
- TITAN Piston Lube (0516750)
- MODERN MASTERS Metallic Paint, WaterBase, Lilac, 1 qt (ME427)
- MODERN MASTERS Metallic Paint, WaterBase, Bronze, 6 oz (ME396)
- MODERN MASTERS 1 Gal Modern Masters ME200 Pale Gold WB Decorative Metallic Paint (ME200)
- MODERN MASTERS Metallic Paint, WaterBase, Black Pearl, 1 gal (ME700)
- MODERN MASTERS Shimmer Satin Shimmering Sky Metallic Paint 1 qt (ME51432)
- MODERN MASTERS 1 Gal Modern Masters ME221 Warm Silver WB Decorative Metallic Paint (ME221)
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- Modern Masters Interior and Exterior Paints and Stains