Shop All Interior Paints
Modern Masters
Metallic Paint, Water Base, Brass, 6 oz
Mfr # ME289
Zoro # G7774499
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Brass
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME289
- Zoro # G7774499
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 6 oz |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Brass |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH 3" Chip Paint Brush (67196)
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Polyester (415M65)
- MINWAX 1 Lb. Regular Finishing Paste Wax (785004444)
- MR. LONGARM Mr. Longarm 7506 Section Super Tab-Lok Extension Pole 3.5 ft. (1601350)
- MODERN MASTERS 1 Gal Modern Masters ME190 Statuary Bronze Decorative Metallic Paint (ME190)
- MODERN MASTERS 1 Qt Modern Masters ME655 Sapphire WB Decorative Metallic Paint (ME655)
- MODERN MASTERS 1 Gal Modern Masters ME200 Pale Gold WB Decorative Metallic Paint (ME200)
- MODERN MASTERS Metallic Paint, WaterBase, Black Pearl, 6 oz (ME700)
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- MODERN MASTERS 6 Oz Tequila Gold WaterBased Decorative Metallic Paint (ME661)
- MODERN MASTERS Metallic Paint, AcrylicBase, Bronze, 1 gal (ME396)
- Modern Masters Interior Paints