Shop All Exterior Paints
Modern Masters
Interior/Exterior Paint, Metallic, Water Base, Pearl White, 1 gal
Mfr # ME196GAL
Zoro # G700463706
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Walls, Furniture and More
- Paint Color Family Whites
- Finish Metallic
- Size 1 gal
- Paint Sub-Brand Modern Masters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME196GAL
- Zoro # G700463706
- UPC # 740774196010
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Walls, Furniture and More |
Paint Color Family | Whites |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Paint Base Type | Water |
Color | Pearl White |
Description
Modern Masters Satin Metallic is a water-based low VOC paint that will brighten up your home or office space. Perfect for interior or exterior surfaces such as walls ceilings columns furniture and more. Shimmer finish contains real metallic flakes that offer a rich distinct look. You can brush roll or spray this product onto your surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Suction Feed Spray Gun, 0.070In/1.8mm (JGA-654)
- KRYLON Angled Sash Paint Brush, Tynex Orel (144152315)
- PRO SOLUTIONS 4 in. Cover 1/8 in. Hdl (45514)
- PFERD 4" Chip Double Thick Paint Brush (89702)
- MODERN MASTERS ME434 6 oz. Mystical Green Metallic Paint (ME434-06)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Brass, 1 gal (ME289GAL)
- MODERN MASTERS Crackle Paint Qt (DP60132)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Antique Bronze, 1 gal (ME20432)
- MODERN MASTERS Metallic, Water Base, Metallic White Pearl, 6 Oz (ME19606)
- MODERN MASTERS Metallic, Water Base, Brass, 1 gal (ME28906)
- INTEGRA MILTEX Forrest Paint Co. 1A464E811 Brown Steel Roof And Flashing Paint (43334)
- Modern Masters Interior and Exterior Paints and Stains