Shop All Exterior Paints
Modern Masters
Interior/Exterior Paint, Metallic, Water Base, Nickle, 1 gal
Mfr # ME708GAL
Zoro # G000464069
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Silvers
- Finish Metallic
- Paint Sub-Brand Modern Masters
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME708GAL
- Zoro # G000464069
- UPC # 740774995675
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Silvers |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Paint Base Type | Water |
Color | Nickle |
Description
Modern Masters Satin Metallic is a water-based low VOC paint that will brighten up your home or office space. Perfect for interior or exterior surfaces such as walls ceilings columns furniture and more. Shimmer finish contains real metallic flakes that offer a rich distinct look. You can brush roll or spray this product onto your surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Cocoa Brown, 1gal (SD1CBN)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (2006882)
- TESTORS Gloss Orange Enamel (TES1127TT)
- BINKS Spray Gun Needle, For Use With 4YP08 (47-3600)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 1 gal (ME658GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Olympic Gold, 1 gal (ME659GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 5 gal (ME66006)
- MODERN MASTERS ME514 6 oz. ShiMMering Sky Metallic Paint (ME514-06)
- MODERN MASTERS Door Paint, Satin, Water Base, Passionate, 1 gal (275268)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Antique Bronze, 1 gal (ME20432)
- CAR DEALER DEPOT Semi-Gloss, Enamel Base, Black, 12 oz (HT 1824)
- Modern Masters Interior and Exterior Paints and Stains