Shop All Exterior Paints
Modern Masters
Interior/Exterior Paint, Metallic, Water Base, Gold, 1 gal
Mfr # ME658GAL
Zoro # G200463954
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Golds
- Finish Metallic
- Paint Sub-Brand Modern Masters
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME658GAL
- Zoro # G200463954
- UPC # 740774920042
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Golds |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Paint Base Type | Water |
Color | Gold |
Description
Modern Masters Satin Metallic is a water-based low VOC paint that will brighten up your home or office space. Perfect for interior or exterior surfaces such as walls ceilings columns furniture and more. Shimmer finish contains real metallic flakes that offer a rich distinct look. You can brush roll or spray this product onto your surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264186)
- INSL-X BY BENJAMIN MOORE Insl-X Handicap Blue Traffic Zone Marking Paint 1 gal (TP2242099-01)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380325)
- CRAFTSMAN Metal AntiRust Coating Grey (CMXPLDP708122)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Nickle, 1 gal (ME708GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 5 gal (ME66006)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Olympic Gold, 1 gal (ME659GAL)
- MODERN MASTERS ME661 6 oz. Tequila Gold Metallic Paint (ME661-06)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Brass, 1 gal (ME28932)
- MODERN MASTERS DP601 1 Qt. Crackle For Latex Paint (MO327220)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal (944402)
- Modern Masters Interior and Exterior Paints and Stains