Shop All Exterior Paints
Modern Masters
Interior/Exterior Paint, Metallic, Warm Silver, 1 gal
Mfr # ME22132
Zoro # G200464500
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Silvers
- Finish Metallic
- Size 1 gal
- Paint Sub-Brand Modern Masters
- Color Warm Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME22132
- Zoro # G200464500
- UPC # 740774221323
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Silvers |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Color | Warm Silver |
Description
Modern Masters Metallic Interior/Exterior Paint can be used to create a decorative finish for a small accent piece or large architectural specification. Durable and long lasting formula contains real metal particles along with pearlescent and traditional pigments providing a palette of beautiful non-tarnishing shimmer colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Pt Clear High Performance Water-Based Topcoat, Semi-Gloss (PTHSG)
- MINWAX 1/2 Pt Red Mahogany Wood Finish Oil-Based Wood Stain (22250)
- RUST-OLEUM 1 Gal. Red Flat Rust Preventative Primer (242252)
- PREMIER PET Recycled Plastic Paint Bucket, 1 pt (BRC)
- MODERN MASTERS Metallic, Water Base, Metallic Black Pearl, 6 Oz (ME70006)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 5 gal (ME66006)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Brass, 1 gal (ME28932)
- MODERN MASTERS Metallic, Teal, 12 oz (ME24932)
- MODERN MASTERS ME657 6 oz. Flash Blue Metallic Paint (ME657-06)
- MODERN MASTERS Paint Met Sat Pgld Qt (ME66032)
- TRUE COLOR PAINT High Gloss Metallic Tin Paint (TCP774)
- Modern Masters Interior and Exterior Paints and Stains