Shop All Exterior Paints
Modern Masters
Interior/Exterior Paint, Metallic, Olympic Gold, 1 gal
Mfr # ME65932
Zoro # G100464501
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Golds
- Finish Metallic
- Size 1 gal
- Paint Sub-Brand Modern Masters
- Color Olympic Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME65932
- Zoro # G100464501
- UPC # 740774920165
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Golds |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Color | Olympic Gold |
Description
Modern Masters Metallic Interior/Exterior Paint can be used to create a decorative finish for a small accent piece or large architectural specification. Durable and long lasting formula contains real metal particles along with pearlescent and traditional pigments providing a palette of beautiful non-tarnishing shimmer colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Paint Hardener, Disposal Medium (3535)
- RAINGUARD BRANDS 1 Gal. Makes 10 Gal. Super Stucco Primer and Sealer (CR-0300)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Black (HT 470)
- PRO SOLUTIONS 6-1/2 in. Wvn Mini Rol 3/8 in. 11 in. (41641)
- MODERN MASTERS Porch and Floor Paint, Metallic, 1 gal (ME51332)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Olympic Gold, 1 gal (ME659GAL)
- MODERN MASTERS Metallic, Warm Silver, 1 gal (MM22132)
- MODERN MASTERS Shimmerstone Tintbs Gl (SS1001GAL)
- MODERN MASTERS Paint Met Sat Igld Qt (ME19432)
- MODERN MASTERS Metallic, Water Base, Silver, 6 Oz (ME15006)
- RUST-OLEUM Oil Danish Watco Pt Natr (65751)
- Modern Masters Exterior Paints