Shop All Exterior Paints
Modern Masters
Interior/Exterior Paint, Metallic, Flash Copper, 1 gal
Mfr # ME65632
Zoro # G100464488
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Metallic
- Size 1 gal
- Paint Sub-Brand Modern Masters
- Color Flash Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Masters
- MFR # ME65632
- Zoro # G100464488
- UPC # 740774920134
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Color | Flash Copper |
Description
Modern Masters Metallic Interior/Exterior Paint can be used to create a decorative finish for a small accent piece or large architectural specification. Durable and long lasting formula contains real metal particles along with pearlescent and traditional pigments providing a palette of beautiful non-tarnishing shimmer colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Stain Wood Oil Ex Redwood 12Oz (K03604000)
- DUMOND Peel Away™ Laminated Paper, 10 Sheet Pack 39x39 inchs (1024)
- LINZER Edge Painter Diy 5In (PD7003DIY-5)
- RUST-OLEUM Black, Gloss, 15 oz (254146)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Antique Bronze, 1 gal (ME20432)
- MODERN MASTERS Oxidizing Paint Iron 6Oz (ME20806)
- MODERN MASTERS Metallic, Water Base, Metallic Black Pearl, 6 Oz (ME70006)
- MODERN MASTERS Paint Extender Mtlc 160Z (ME65116)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Brass, 1 gal (ME28932)
- MODERN MASTERS ME434 6 oz. Mystical Green Metallic Paint (ME434-06)
- INSL-X 1 Gal. Ocean Blue Semi-Gloss Waterborne Pool Paint (WR1023092-01)
- Modern Masters Interior and Exterior Paints and Stains