Shop All Exterior Paints
Modern Masters
Interior/Exterior Paint, Metallic, Brass, 1 gal
Mfr # ME289GAL
Zoro # G300463762
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Walls, Furniture and More
- Paint Color Family Golds
- Finish Metallic
- Size 1 gal
- Paint Sub-Brand Modern Masters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME289GAL
- Zoro # G300463762
- UPC # 740774998454
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Walls, Furniture and More |
Paint Color Family | Golds |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Color | Brass |
Description
Modern Masters Satin Metallic is a water-based low VOC paint that will brighten up your home or office space. Perfect for interior or exterior surfaces such as walls ceilings columns furniture and more. Shimmer finish contains real metallic flakes that offer a rich distinct look. You can brush roll or spray this product onto your surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 10' x 100' Clear Husky 6-Mil Low Density Plastic Sheeting (610C)
- TOUGH GUY Pail Lid Opener (250131)
- TOUCH N TOME Royal Blue, Gloss, 10 oz (55278830)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Woven Dralon (144688093)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 1 gal (ME658GAL)
- MODERN MASTERS Paint Met Sat Cpny Qt (ME57932)
- MODERN MASTERS ME429 6 oz. Venetian Blue Metallic Paint (ME429-06)
- MODERN MASTERS Metallic, Water Base, Metallic Black Pearl, 6 Oz (ME70006)
- MODERN MASTERS Metallic, Water Base, Pale Gold, 1 gal (ME200GAL)
- MODERN MASTERS Crackle Paint Qt (DP60132)
- KRYLON Exterior Protective Coating, Oil/Alkyd Base, Aluminum, 1 gal (K00151008)
- Modern Masters Interior and Exterior Paints and Stains