Shop All Exterior Paints
Modern Masters
Interior/Exterior Paint, Metallic, Black Cherry, 1 gal
Mfr # ME70432
Zoro # G200464388
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Metallic
- Size 1 gal
- Paint Sub-Brand Modern Masters
- Color Black Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME70432
- Zoro # G200464388
- UPC # 740774995774
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Color | Black Cherry |
Description
Modern Masters Metallic Interior/Exterior Paint can be used to create a decorative finish for a small accent piece or large architectural specification. Durable and long lasting formula contains real metal particles along with pearlescent and traditional pigments providing a palette of beautiful non-tarnishing shimmer colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1/2 in. Regular Paint Roller Cover (RC144)
- RUST-OLEUM Roof Cement, Solvent Base, 3.3 gal (347431)
- 3M PPS Mix Ratio Insert, Mini, Plastic, PK10 (16155)
- PREMIER 4" Chip Paint Brush, Hog Hair Bristle, Wood Handle (WV40)
- MODERN MASTERS Metallic, Sapphire, 1 gal (ME65532)
- MODERN MASTERS Metallic, Teal, 12 oz (ME24932)
- MODERN MASTERS Metallic, Rose, 6 Oz (ME24632)
- MODERN MASTERS Metallic, Water Base, Brass, 1 gal (ME28906)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 5 gal (ME66006)
- MODERN MASTERS Metallic, Water Base, Warm Silver, 1 gal (ME221GAL)
- RAE Exterior Paint, Flat, Water Base, Tan, 1 gal (9614-01)
- Modern Masters Interior and Exterior Paints and Stains