Shop All Exterior Paints
Modern Masters
Interior/Exterior Paint, Metallic, Antique Bronze, 1 gal
Mfr # ME20432
Zoro # G200464555
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Metallics
- Finish Metallic
- Size 1 gal
- Paint Sub-Brand Modern Masters
- Color Antique Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME20432
- Zoro # G200464555
- UPC # 740774204326
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Metallics |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Color | Antique Bronze |
Description
Modern Masters Metallic Interior/Exterior Paint can be used to create a decorative finish for a small accent piece or large architectural specification. Durable and long lasting formula contains real metal particles along with pearlescent and traditional pigments providing a palette of beautiful non-tarnishing shimmer colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Mixer, 23 in (PM72533)
- BENJAMIN MOORE &-INSL-X QT WHT Stix WTR Primer (SXA110099-04)
- RUST-OLEUM 1 gal. Coal Tar Epoxy, Black (C9578402)
- RUST-OLEUM 1/2 Pt Rusty Stops Rust Rusty Metal Primer (7769730)
- MODERN MASTERS Door Paint, Satin, Water Base, Passionate, 1 gal (275268)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 1 gal (ME658GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, 6 Oz (ME19032)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Nickle, 1 gal (ME708GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Brass, 1 gal (ME28932)
- MODERN MASTERS Door Paint, Satin, Water Base, Sophisticated, 1 gal (275264)
- RUST-OLEUM Interior/Exterior Paint, Semi-Gloss, White, 1 qt (7797502)
- Modern Masters Exterior Paints