Shop All Interior Paints
Modern Masters
Interior Paint, Patina Green, 2 oz
Mfr # 306270
Zoro # G7778979
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Greens
- Size 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # 306270
- Zoro # G7778979
- UPC # 20066332051
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Greens |
Color | Patina Green |
Description
Transform any paintable surface into a beautiful patina finish in minutes. This kit includes primer, oxidizing copper paint, green patina aging solution with a spritzer cap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Gloss White Paint+Primer Spray Paint 12 oz (K02727007)
- KRYLON Industrial Work Day Enamel Paint Dark Gray, Size: 16 oz, Net Wt: 10 oz (A04420000)
- H&C 1 gal Floor Stain, Invisible Finish, Cocoa Bean, Water Base (45.102054-16)
- SEYMOUR OF SYCAMORE GRAY SANDABLE PRIMER (TM20-1671)
- MODERN MASTERS 1 Gal Modern Masters ME150 Silver WB Decorative Metallic Paint (ME150)
- MODERN MASTERS Metallic Paint, WaterBase, English Brown, 6 oz (ME525)
- MODERN MASTERS 1 Qt Modern Masters ME238 Blackend Bronze WB Decorative Metallic Paint (ME238)
- MODERN MASTERS Shimmer Satin Lilac Metallic Paint 1 qt (ME42732)
- MODERN MASTERS Metallic Paint, WaterBase, Warm Silver, 6 oz (ME221)
- MODERN MASTERS 1 Gal Modern Masters ME525 English Brown WB Decorative Metallic Paint (ME525)
- RUST-OLEUM Paint Farm L.G. Black QT. (280107)
- Modern Masters Interior and Exterior Paints and Stains