Shop All Interior Paints
Modern Masters
Interior Paint, Metallic, Copper, 1 gal
Mfr # ME19532
Zoro # G500464491
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Copper
- Finish Metallic
- Paint Sub-Brand Modern Masters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME19532
- Zoro # G500464491
- UPC # 740774195327
- Country of Origin Unknown
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
Color | Copper |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Description
PelletVent is a patent-pending venting system for stoves and inserts that use multi-fuels (including wood pellets corn cherry pits switch grass coffee husks walnut shells soybeans wheat sunflower hulls rapeseed and sugar beets) or oil fuel. As a result of DuraVent’s cutting-edge manufacturing process and commitment to innovation PelletVent is uncompromised in attention to detail and performance. Select components are available in black to enhance interior aesthetics. PelletVent is UL listed for 3 inch clearance to combustibles in the USA and in Canada. Its double-wall air-insulated design offers superior performance. PelletVent seams are factory-sealed on all elbows tees and fittings. Since the introduction of pellet stoves in the 1980’s DuraVent has been recognized as the industry leader in venting systems for pellet stoves. Today approximately 3 of every 4 pellet stoves in the US and Canada are vented with a DuraVent pellet system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY STAIN BRUSH POLY 4""W (4090-0400)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (R243)
- MINWAX Wood Finish Semi-Transparent Ebony Oil-Based Penetrating Stain 1 gal (710960000)
- ZINSSER Be 1-2-3 Turbo White, Flat Finish, 26 oz. (343746)
- MODERN MASTERS Interior Paint, Metallic, 12 oz (ME65732)
- MODERN MASTERS Metallic Paint, WaterBase, Black Pearl, 1 gal (ME700)
- MODERN MASTERS Metallic Paint, WaterBase, Black Cherry, 6 oz (ME704)
- MODERN MASTERS Interior Paint, Patina Green, 2 oz (306270)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 1 gal (ME149)
- MODERN MASTERS 1 Gal Modern Masters ME525 English Brown WB Decorative Metallic Paint (ME525)
- RUST-OLEUM Hpt Chalked Smoke Glaze (349609)
- Modern Masters Interior Paints